Beli sheet metal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HOZAN Sheet Metal Benderatribut:
- Bending Ability (mm): Iron plate 0.6 / Aluminium plate 1.5
- Total Length (mm): 510
- Non Brand Stainless Steel Plateatribut:
- Material: Stainless Steel SUS 304
- KRISBOW Alat Penekuk Platatribut:
- Bending Angle (°): 0-135
- PRO-QUIP Diesel Engine Air CooledDeskripsi:QDX-SeriesDieserl Engine Motor industri diesel ini menawarkan L-range tetapi dengan emisi yang lebih bersih. Dilengkapi fitur Exhaust Gas Recirculation (EGR) dan Diesel Oxidation Catalyst (DOC).Menggunakan mesin EPA Tier 4-ready memberikan tekanan injeksi yang lebih tinggi dan hemat bahan bakar.
- Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant Heatatribut:
- Material: Base material: Aluminium foil + urethane resin on both sides, Adhesive: Acrylic type
- Width (mm): 900
- Length (m): 10
- Thickness (mm): 0.2
- Specification: A cutter is required for cutting
- Tensile Strength: 120N/25mm
- Working Temperature Range: 5 to 70degrees
- AS ONE Stainless Steel Foil SUS304atribut:
- Material: stainless steel (SUS304)
- CRESCENT WISS Sheet Metal Folding ToolDeskripsi:Folding tools provide a wide, reinforced straightedge for bending and forming sheet metal. Also known as folding bars, they operate like handheld sheet metal brakes to create folds with a long, straight crease. They have a slot (folding seam) along each side that holds the edge of sheet to a uniform depth. Each slot is a different size for a different folding depth. Sight holes allow checking for proper alignment within the slot before making the bend. These sheet metal folding tools are commonly used to fold joist pans, trunk line end caps, drive cleats, and other components in HVAC applications.atribut:
- UNSPSC: 27111507
- Material: Steel
- Max. Folding Depth (inch): 1
- Max. Sheet Metal Gauge (ga): 16
- Tool Type: Folding Tool
- CBM Galvalume Plat SheetDeskripsi:Galvalume Plat Sheet dengan pilihan tebal 1mm, 1.2mm, dan 1.5mm lebar 1219mm panjang 2438mmatribut:
- Width (mm): 1219
- Length (mm): 2438
- Allwin HSS Hole Cutteratribut:
- Type: HSS
- V-Power Multiple V-Belt A TypeDeskripsi:Konstruksi:1. Lapisan penguat campuran karet dan kanvas2. Cord/dawai tarik polyester3. Karet isolasi sintetis4. Karet sintetis yang di padatkanatribut:
- Width (mm): 13
- Thickness (mm): 8
- Angle (°): 40
- NITTO KOHKI Lever Lock Coupler LD Type Socketatribut:
- Installation Shape: For male thread mounting
- Material (Seal): Nitrile rubber
- Valve Structure: Both road open type
- Allwin TCT Hole Cutteratribut:
- Type: TCT
- Non Brand Plat Strip BesiDeskripsi:Plat strip yang bisa digunakan untuk rangka atap, plafon, dan partisiatribut:
- Material: Iron
- Thickness (mm): 5
- Width (mm): 50
- Lenght (mm): 6000
- DAYTON Sheet Metal Combination MachineDeskripsi:Manual combination machines have handles or foot pedals to engage their blades, dies, or rollers and perform their various metal-forming functions. Also known as manual ironworkers, they cut, bend, or roll lighter-gauge sheet metal than hydraulic-powered ironworkers.atribut:
- UNSPSC: 27111506
- Actuation: Hand Lever
- Brake Type: Box and Pan
- Included Tool Types: Bender; Roller; Shear
- Max. Bend Angle: 90°
- Number of Rollers: 3
- Power Source: Manual
Daftar Harga sheet metal Terbaru March 2026
| Allwin Cone dengan Pointed Head (Type M) / Cone | Rp55.900 |
| HOZAN Sheet Metal Bender | Rp6.799.900 |
| Non Brand Stainless Steel Plate | Rp4.999.900 |
| Non Brand Steel Plate | Rp999.900 |
| KRISBOW Alat Penekuk Plat | Rp4.999.900 |
| PRO-QUIP Diesel Engine Air Cooled | Rp4.099.900 |
| Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant Heat | Rp6.799.900 |
| AS ONE Stainless Steel Foil SUS304 | Rp829.900 |
| CRESCENT WISS Sheet Metal Folding Tool | Rp699.900 |
| AS ONE Tank | Rp1.099.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20%2F%20Cone/btP108523425-1.jpg)